20V MAX RECIPROCATING SAW - TOOL ONLY

9501.DCS380B - UNSPSC 27112747
9501024438990 1
20V MAX RECIPROCATING SAW - TOOL ONLY 20V MAX RECIPROCATING SAW - TOOL ONLY
20V MAX RECIPROCATING SAW - TOOL ONLY
New

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Battery Capacity 5 Ah
Tool Length 457 mm
Tool Weight 3.8 lbs
Voltage 20 V
Blade Length 8 in
EAN 4068362347566

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.